This item is Discontinued.

Zoro Select Grade 8, 1/2"-13 Hex Head Cap Screw, Yellow Zinc Plated Steel, 1-3/4 in L, 150 PK A04104.050.0175

Grade 8, 1/2"-13 Hex Head Cap Screw, Yellow Zinc Plated Steel, 1-3/4 in L, 150 PK (Discontinued)

  • Mfr # A04104.050.0175
  • Zoro # G1673570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A04104.050.0175
Zoro #
G1673570
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/4 in
Head Width
0.75 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Minimum Thread Length
1 3/4 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Head Type
Hex
Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Thread Fit
2A
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Globally Sourced
Made in USA*
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.