Zoro Homepage

Grade 8, 1/2"-13 Hex Head Tap Bolt, Plain Steel, 4 in L, 150 PK

  • Mfr # 5064BHT8P

  • Zoro # G9680047


product price: $285.99
/pk 150, $1.91/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1; SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064BHT8P
Zoro #
G9680047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Tap Bolt

Description

Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.