
Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3/8 in L, 2000 PK
Mfr # 1406BF
Zoro # G9670624
product price: $807.99
/pk 2000, $0.40/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Fastener Length
3/8 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1406BF
Zoro #
G9670624
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/8 in
Details
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Standards
SAE J429, IFI-111
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
1/4-20X3/8 Hex Head Flange Non Serrated Frame Bolt IFI-111 2002 Grade 8 Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.