This item is Discontinued.

Zoro Select Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 1600 PK A04100.025.0062

Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 1600 PK (Discontinued)

  • Mfr # A04100.025.0062
  • Zoro # G1677089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04100.025.0062
Zoro #
G1677089
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in
Head Width
0.4375 in
Head Height
5/32 in
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Made in USA*
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
1/4"-20
Material Quality Standard
SAE J429
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Bolt Material
Steel
Basic Material
Steel
Head Type
Hex
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.