This item is Discontinued.

Zoro Select Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 40 PK B04170.075.0400

Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 40 PK (Discontinued)

  • Mfr # B04170.075.0400
  • Zoro # G1180562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04170.075.0400
Zoro #
G1180562
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Fastener Length
4 in
Head Width
1.125 in
Head Height
1/2 in
Length Under Head
4"
Thread Length
4"
Minimum Thread Length
4 in
Dia./Thread Size
3/4"-16
Size
3/4"-16 x 4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Comparable To
Property Class 10.9
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Tap Bolt
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
3/4"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Tap Bolt
Basic Material
Steel
Head Type
Hex
Meets/Exceeds
SAE J429 and ASME B18.2.1
Material Type
Steel
Bolt Material
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Type
UNF (Fine)
Class
2B
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.