Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK

  • Mfr # 694210G

  • Zoro # G4452235


product price: $16.15
/pk 10, $1.61/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694210G
Zoro #
G4452235
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
6 in
Head Width
1/2 in
Head Height
7/32 in
Thread Length
6"
Min. Thread Length
7/8 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Head Type
Hex
Proof Load
120,000 psi
Comparable To
Property Class 10.9
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
RC33/39
Meets/Exceeds
SAE J429 and ASME B18.2.1
Thread Type
UNC
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Features
Fits A Variety of Grip Ranges, For Use In Maintenance and Repair Applications
Resistance Properties
Corrosion-Resistant

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.