Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 5/16"-18, Steel, PK550
- Mfr # HCI803102751-550P
- Zoro # G123559093
product price:Â
$
191.99
/pk of 550, $0.35/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Height
13/64 in
Material Quality Standards
ASME: B18.2.1
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803102751-550P
- Zoro #
- G123559093
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.