Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK

  • Mfr # U04160.031.0375

  • Zoro # G2896017


product price:  $12.19
/pk 25, $0.49/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04160.031.0375
Zoro #
G2896017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Fastener Length
3-3/4 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
UNF (Fine)
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
5/16"-24
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.