This item is Discontinued.

Zoro Select Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 120 PK A04100.062.0125

Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 120 PK (Discontinued)

  • Mfr # A04100.062.0125
  • Zoro # G1676888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04100.062.0125
Zoro #
G1676888
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/4 in
Head Width
15/16 in
Min. Thread Length
1 1/4 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Made in USA*
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.