This item is Discontinued.

Zoro Select Grade 8, 5/8"-11 Hex Head Cap Screw, Yellow Zinc Plated Steel, 2-1/4 in L, 85 PK B04104.062.0225

Grade 8, 5/8"-11 Hex Head Cap Screw, Yellow Zinc Plated Steel, 2-1/4 in L, 85 PK (Discontinued)

  • Mfr # B04104.062.0225
  • Zoro # G5631617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B04104.062.0225
Zoro #
G5631617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/4 in
Head Width
0.9375 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Drive Size
15/16 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Type
Hex Head Cap Screw
Material Quality Standard
SAE J429
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Material Type
Steel
Head Type
Hex
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 85

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.