Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK

  • Mfr # U04104.062.0600

  • Zoro # G1830565


product price:  $7.89
/pk 5, $1.58/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
6 in
Head Width
15/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.062.0600
Zoro #
G1830565
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
6 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.062.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product is intended for use in joining together materials in various industrial applications and may be used as a component within construction, manufacturing, and engineering projects. Constructed of steel with a zinc yellow finish which is intended to improve durability and corrosion resistance, this screw is manufactured according to the ASME B18.2.1 dimensional standards which are intended for compatibility.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 6 inches, this suggests potential depth of insertion into material but actual results depend on specific application conditions.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: Classified as Grade 8 suggesting high strength, hardness, and resistance properties that could be suitable depending on specific demands of an application.
  • Rockwell Hardness: Rated at HRC33; this rating refers to its measured hardness or resistance to penetration but actual durability or performance will vary based on usage conditions.
  • Tensile Strength: Has tensile strength rating of 150000 psi; this figure represents its tested ability under controlled conditions but actual capacity will depend upon usage circumstances.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 5/8"-11 crucial for secure fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.