This item is Discontinued.

Zoro Select Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 75 PK B04170.062.0300

Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 75 PK (Discontinued)

  • Mfr # B04170.062.0300
  • Zoro # G1162618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04170.062.0300
Zoro #
G1162618
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Fastener Length
3 in
Head Width
0.9375 in
Length Under Head
3"
Thread Length
3"
Head Height
27/64 in
Minimum Thread Length
3 in
Dia./Thread Size
5/8"-18
Size
5/8"-18 x 3"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
12,000 psi
Thread Type
UNF (Fine)
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
5/8"-18
Hex Head Cap Screw Type
Hex Tap Bolt
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Tap Bolt
Bolt Material
Steel
Head Type
Hex
Meets/Exceeds
B18.2.1
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.