This item is Discontinued.

Zoro Select Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 450 PK A04100.043.0075

Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 450 PK (Discontinued)

  • Mfr # A04100.043.0075
  • Zoro # G1676976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04100.043.0075
Zoro #
G1676976
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Fastener Length
3/4 in
Head Width
0.625 in
Head Height
9/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Made in USA*
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
7/16"-14
Thread Pitch
Fully Threaded
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.