This item is Discontinued.

Zoro Select Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK A04100.087.0400

Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (Discontinued)

  • Mfr # A04100.087.0400
  • Zoro # G0380278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04100.087.0400
Zoro #
G0380278
UPC #
190735971819
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
4 in
Head Width
1-5/16 in
Head Height
35/64 in
Min. Thread Length
2 in
Minimum Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Threadlocker Minimum Temperature
7/8"-9
Pack Size
Bulk Pack
Globally Sourced
Made in USA*
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.