Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK

  • Mfr # U04104.056.0450

  • Zoro # G5330376

CAD Available

product price:  $9.45
/pk 5, $1.89/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.056.0450
Zoro #
G5330376
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Fastener Length
4-1/2 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
9/16"-12
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.056.0450 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in a variety of industrial applications. It is commonly used in construction, manufacturing, and engineering projects. The product complies with ASME B18.2.1 dimensional standards which aim at compatibility and quality.

  • Drive: It features an external hex drive which requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 4-1/2 inches, the depth of insertion into material will depend on specific application requirements.
  • Finish: The zinc yellow finish is intended to provide an additional layer against corrosion while adding aesthetic appeal.
  • Globally Sourced: This product is sourced from multiple international manufacturers providing diverse range options for industry professionals.
  • Material & Grade/Class: Constructed from steel with a grade 8 classification which suggests certain strength characteristics; suitability depends on specific application requirements.
  • Tensile Strength & Rockwell Hardness: It has a reported tensile strength of 150000 psi and Rockwell hardness HRC33; these are indicative values only - actual performance may vary depending on usage conditions
  • Thread Direction & Size: Features right-hand thread direction that typically tightens when turned clockwise; the thread size is specified as 9/16"-12, compatibility with corresponding nuts or holes should be confirmed by the user

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products