This item is Discontinued.

Zoro Select Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 175 PK B04160.056.0100

Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 175 PK (Discontinued)

  • Mfr # B04160.056.0100
  • Zoro # G5629307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04160.056.0100
Zoro #
G5629307
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Fastener Length
1 in
Head Width
0.8125 in
Min. Thread Length
1 in
Head Height
23/64 in
Minimum Thread Length
1 in
Dia./Thread Size
9/16"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Material Quality Standard
SAE J429
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
9/16"-18
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Screw Industry Standards
ASME B18.2.1
Bolt Material
Steel
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Material Type
Steel
Head Type
Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 175

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.