Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK10
Mfr # HCI81250900-010P
Zoro # G023559476
product price:Â
$
191.99
/pk 10, $19.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
System of Measurement
Inch
Head Width
1 7/8 in
Material Quality Standards
ASME: B18.2.1
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250900-010P
- Zoro #
- G023559476
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 9 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10