Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK8
Mfr # HCI81251400-008P
Zoro # G123557464
product price:Â
$
230.99
/pk 8, $28.87/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Size
1 1/4"-7
Thread Fit
2A
Tensile Strength
150,000 psi
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81251400-008P
- Zoro #
- G123557464
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.