Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK10
Mfr # HCI81500600-010P
Zoro # G823559645
product price:Â
$
202.99
/pk of 10, $20.30/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
System of Measurement
Inch
Tensile Strength
150,000 psi
Thread Style
Partially Threaded
Minimum Thread Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81500600-010P
- Zoro #
- G823559645
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Includes Washer
- No
- Material Grade/Class
- Grade 8
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 10