Shop ZORO SELECT

Grade 8 Hex Head Cap Screw, PK8

  • Mfr # HCI81500800-008P

  • Zoro # G723559561


product price: 
$
202.99
/pk of 8, $25.37/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Includes Nut
No
Thread Direction
Right Hand
Head Height
15/16 in
Includes Washer
No
Minimum Thread Length
3 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI81500800-008P
Zoro #
G723559561
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
8 in
Head Height
15/16 in
Minimum Thread Length
3 1/4 in
Head Width
2 3/8 in
Thread Size
1 1/2"-6

Details

Item
Hex Head Cap Screw
Includes Nut
No
Thread Direction
Right Hand
Includes Washer
No
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
150,000 psi
Rockwell Hardness
HRC35
Material
Steel
Thread Type
Coarse
Finish
Plain
Material Quality Standards
ASME: B18.2.1
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Fit
2A
Material Grade/Class
Grade 8
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 8

Ratings & reviews