Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK100
Mfr # HCI80620300-100P
Zoro # G223557647
product price:Â
$
156.99
/pk of 100, $1.57/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 1/2 in
Material
Steel
Head Height
25/64 in
Includes Nut
No
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620300-100P
- Zoro #
- G223557647
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Material
- Steel
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100