Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK250
Mfr # HCI80620100-250P
Zoro # G223559887
product price:Â
$
245.99
/pk of 250, $0.98/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Width
13/16 in
Material Quality Standards
ASME: B18.2.1
System of Measurement
Inch
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80620100-250P
- Zoro #
- G223559887
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.