Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK100
Mfr # HCI80750200-100P
Zoro # G123559598
product price:Â
$
178.29
/pk of 100, $1.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Rockwell Hardness
HRC35
Thread Type
Coarse
Finish
Plain
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750200-100P
- Zoro #
- G123559598
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- System of Measurement
- Inch
- Includes Washer
- No
- Material
- Steel
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.