Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK150
Mfr # HCI80750100-150P
Zoro # G523558276
product price:Â
$
157.99
/pk 150, $1.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Thread Size
3/4"-10
Rockwell Hardness
HRC35
Drive Type
External Hex
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750100-150P
- Zoro #
- G523558276
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.