Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK12
Mfr # HCI80871600-012P
Zoro # G023557557
product price:Â
$
193.99
/pk 12, $16.17/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Rockwell Hardness
HRC35
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80871600-012P
- Zoro #
- G023557557
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Steel
- Finish
- Plain
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 16 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.