Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK75
Mfr # HCI80870200-075P
Zoro # G623558305
product price:Â
$
193.99
/pk 75, $2.59/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Size
7/8"-9
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80870200-075P
- Zoro #
- G623558305
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 7/8"-9
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.