Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK12
Mfr # HCI81250700-012P
Zoro # G523557590
product price:Â
$
184.99
/pk of 12, $15.42/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
System of Measurement
Inch
Thread Size
1 1/4"-7
Manufacturer Location
Globally Sourced
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250700-012P
- Zoro #
- G523557590
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Thread Size
- 1 1/4"-7
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Material
- Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.