Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI81250300-025P
Zoro # G023557687
product price:Â
$
201.59
/pk of 25, $8.06/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Rockwell Hardness
HRC35
Includes Nut
No
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250300-025P
- Zoro #
- G023557687
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 1 1/4"-7
- Head Height
- 25/32 in
- Head Width
- 1 7/8 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Drive Type
- External Hex
- Finish
- Plain
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Style
- Fully Threaded
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.