Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK13
Mfr # HCI81120900-013P
Zoro # G223559924
product price:Â
$
196.99
/pk 13, $15.15/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 11/16 in
System of Measurement
Inch
Includes Washer
No
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81120900-013P
- Zoro #
- G223559924
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.