Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81120700-015P
Zoro # G323558896
product price:Â
$
183.99
/pk 15, $12.27/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Includes Nut
No
Material Quality Standards
ASME: B18.2.1
Dimensional Standards
ASME B18.2.1
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81120700-015P
- Zoro #
- G323558896
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.