Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81001100-015P
Zoro # G923560015
product price:Â
$
211.99
/pk of 15, $14.13/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Thread Fit
2A
Minimum Thread Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81001100-015P
- Zoro #
- G923560015
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Drive Type
- External Hex
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.