Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK50
Mfr # HCI81000225-050P
Zoro # G423559182
product price:Â
$
200.99
/pk of 50, $4.02/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81000225-050P
- Zoro #
- G423559182
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/4 in
- Head Height
- 39/64 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Includes Washer
- No
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.