Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI810011001-015P
Zoro # G923559163
product price:Â
$
212.99
/pk 15, $14.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Thread Direction
Right Hand
Drive Type
External Hex
Thread Style
Partially Threaded
Head Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI810011001-015P
- Zoro #
- G923559163
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 11 in
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Material
- Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.