Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI810007001-020P
Zoro # G423558949
product price:Â
$
201.99
/pk of 20, $10.10/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Size
1"-8
Tensile Strength
150,000 psi
Drive Type
External Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI810007001-020P
- Zoro #
- G423558949
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.