Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI811206001-015P
Zoro # G923559255
product price:Â
$
168.99
/pk 15, $11.27/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Thread Size
1 1/8"-7
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI811206001-015P
- Zoro #
- G923559255
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Material
- Steel
- Drive Type
- External Hex
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.