CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, M6-1.00 Serrated Flange Bolt, Plain Stainless Steel, 20 mm L, 50 PK
- Mfr # 32-MFH-6-20
- Zoro # G112471733
CAD Available
product price:Â
$
18.35
/pk of 50, $0.37/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M6x1.00
Head Width
10 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 20 mm
- Head Width
- 10 mm
- Head Height
- 6.6 mm
- Flange Diameter
- 14.2 mm
- Overall Length
- 20 mm
- Screw Size
- M6
- Drive Size
- 10 mm
- Minimum Thread Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Serrated Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 20 mm, Finish Plain, Flange Diameter 14.2 mm, Flange Type Serrated, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM F593, Minimum Thread Length 20 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M6x1.00, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.