Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
- Mfr # HCI811208001-015P
- Zoro # G423560201
product price:Â
$
219.99
/pk of 15, $14.67/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Head Height
11/16 in
For Use in Systems
General Purpose Threaded Fastener
Thread Size
1 1/8"-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI811208001-015P
- Zoro #
- G423560201
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Height
- 11/16 in
- Thread Size
- 1 1/8"-7
- Minimum Thread Length
- 2 1/2 in
- Head Width
- 1 11/16 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.