Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI811204001-025P
Zoro # G423559922
product price:Â
$
219.99
/pk 25, $8.80/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
1 1/8"-7
Material Quality Standards
ASME: B18.2.1
Thread Fit
2A
Head Height
11/16 in
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI811204001-025P
- Zoro #
- G423559922
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Drive Type
- External Hex
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Finish
- Zinc Yellow
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 25