Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI812506001-015P
Zoro # G323558926
product price:Â
$
217.99
/pk 15, $14.53/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Head Width
1 7/8 in
Minimum Thread Length
2 3/4 in
Finish
Zinc Yellow
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI812506001-015P
- Zoro #
- G323558926
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Steel
- Includes Nut
- No
- Includes Washer
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15