Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK175
Mfr # HCI803706001-175P
Zoro # G023559513
product price:Â
$
194.99
/pk 175, $1.11/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Head Height
15/64 in
Material Quality Standards
ASME: B18.2.1
Head Width
9/16 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803706001-175P
- Zoro #
- G023559513
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.