Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI808709001-020P
Zoro # G723558748
product price:Â
$
189.99
/pk of 20, $9.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Head Height
35/64 in
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Head Width
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI808709001-020P
- Zoro #
- G723558748
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 9 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.