Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI81000750-020P
Zoro # G323557868
product price:Â
$
186.99
/pk 20, $9.35/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Includes Nut
No
Head Width
1 1/2 in
Material
Steel
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81000750-020P
- Zoro #
- G323557868
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Includes Nut
- No
- Material
- Steel
- Thread Fit
- 2A
- Drive Type
- External Hex
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.