Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI81000600-025P
Zoro # G923560152
product price:Â
$
191.39
/pk 25, $7.66/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
Head Width
1 1/2 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81000600-025P
- Zoro #
- G923560152
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Thread Size
- 1"-8
- Head Height
- 39/64 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.