Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI807512001-025P
Zoro # G623559753
product price:Â
$
221.99
/pk 25, $8.88/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
12 in
System of Measurement
Inch
Finish
Zinc Yellow
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807512001-025P
- Zoro #
- G623559753
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25