Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI810005001-025P
Zoro # G723558007
product price:Â
$
193.99
/pk of 25, $7.76/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Thread Fit
2A
Minimum Thread Length
2 1/4 in
Head Height
39/64 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI810005001-025P
- Zoro #
- G723558007
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
- Head Width
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.