Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK60
Mfr # HCI810001501-060P
Zoro # G323559961
product price:Â
$
206.99
/pk 60, $3.45/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Thread Direction
Right Hand
Thread Type
Coarse
Head Width
1 1/2 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI810001501-060P
- Zoro #
- G323559961
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.