Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK40
Mfr # HCI81000300-040P
Zoro # G323558025
product price:Â
$
188.99
/pk 40, $4.72/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Fully Threaded
Thread Size
1"-8
Includes Nut
No
System of Measurement
Inch
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81000300-040P
- Zoro #
- G323558025
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 1"-8
- Head Width
- 1 1/2 in
- Head Height
- 39/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.