Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK250
Mfr # HCI806201001-250P
Zoro # G923560022
product price:Â
$
215.99
/pk 250, $0.86/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 in
Tensile Strength
150,000 psi
Finish
Zinc Yellow
Thread Fit
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806201001-250P
- Zoro #
- G923560022
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Drive Type
- External Hex
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov