Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI80750900-030P
Zoro # G923558678
product price:Â
$
199.99
/pk of 30, $6.67/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Thread Size
3/4"-10
Head Height
15/32 in
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750900-030P
- Zoro #
- G923558678
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Material
- Steel
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.