Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK35
Mfr # HCI81000400-035P
Zoro # G823557962
product price:Â
$
201.99
/pk of 35, $5.77/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81000400-035P
- Zoro #
- G823557962
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.